Work Platform, 57 to 62 in OAW, 20 to 30 in OAH, 46 in OAD, 300 lb, Silver, Aluminum Tabletop
- Mfr # AP-2030
- Zoro # G222433515
product price:Â
$
374.99
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
- AP-2030
- Zoro #
- G222433515
- UPC #
- 051751140941
- Country of Origin
- China
Description
The AP-2030 aluminum adjustable height pro platform 300 lb load capacity is height-adjustable, providing up to a 9 ft reach. The 46 x 14 in work platform size is compact and lightweight, making it easier to transport. The height adjustability and plastic bumpers allow for the adjustable pro work platform to be used on stairs without damaging finished surfaces. The work platform offers a quick set-up with one-handed lock and height adjustments. The wide feet provide stability without the need for manual adjustment.