Zoro Homepage

Work Platform Kit, M/L Sizing, 400 lb

  • Mfr # K134010ML

  • Zoro # G116129722


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Series
K1340
Kit Components
LITEFIT(TM) Plus H312002XQP M/L Standard Harness, R410010LE 10 ft Max Patrol Self-Retracting Lifeline, Tool Bag
Harness Sizing
M/L
ANSI Standards Met
ANSI Z359.14-2021
Harness
General Industry with Tongue Buckle Leg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K134010ML
Zoro #
G116129722
UPC #
051751152357
Country of Origin
United States

Details

Series
K1340
Kit Components
LITEFIT(TM) Plus H312002XQP M/L Standard Harness, R410010LE 10 ft Max Patrol Self-Retracting Lifeline, Tool Bag
Harness Sizing
M/L
ANSI Standards Met
ANSI Z359.14-2021
Harness
General Industry with Tongue Buckle Leg
OSHA Standards Met
OSHA 29 CFR 1910, OSHA 29 CFR 1926
Weight Capacity
400 lb
Item
Work Platform Kit
Connecting Device
10 ft Class 2 Self-Retracting Lifeline
Anchorage Type
No Anchor
Lifeline
10 ft
Other Standards
ANSI z359.11-2021, ANSI z359.14-2021, Class 2, OSHA 29 CFR 1910.140 & 1926.502

Description

ML Mobile Elevated Work Platform Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.