Zoro Homepage

Work Platform Kit, XL Sizing, 400 lb

  • Mfr # K134010XL

  • Zoro # G016103327


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Kit Components
LITEFIT(TM) Plus H312004XQP XL Standard Harness, R410010LE 10 ft Max Patrol Self-Retracting Lifeline, Tool Bag
Harness
General Industry with Tongue Buckle Leg
ANSI Standards Met
ANSI Z359.14-2021
OSHA Standards Met
OSHA 29 CFR 1910, OSHA 29 CFR 1926
Series
K1340
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K134010XL
Zoro #
G016103327
UPC #
051751152364
Country of Origin
United States

Details

Kit Components
LITEFIT(TM) Plus H312004XQP XL Standard Harness, R410010LE 10 ft Max Patrol Self-Retracting Lifeline, Tool Bag
Harness
General Industry with Tongue Buckle Leg
ANSI Standards Met
ANSI Z359.14-2021
Item
Work Platform Kit
OSHA Standards Met
OSHA 29 CFR 1910, OSHA 29 CFR 1926
Series
K1340
Lifeline
10 ft
Anchorage Type
No Anchor
Harness Sizing
XL
Weight Capacity
400 lb
Connecting Device
10 ft Class 2 Self-Retracting Lifeline
Other Standards
ANSI z359.11-2021, ANSI z359.14-2021, Class 2, OSHA 29 CFR 1910.140 & 1926.502

Description

Mobile Elevated Work Platform Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.