Bio-Based Floor Cleaner, 5 gal Pail
Mfr # 5770-802
Zoro # G0551988
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Size
5 gal
Color
Tan
Fragrance
Fresh
Container Type
Bucket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5770-802
Zoro #
G0551988
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Item
Enzyme Floor Cleaner
Form
Liquid
Color
Tan
Fragrance
Fresh
Container Type
Bucket
Green Certification or Other Recognition
USDA Certified Biobased Product
Recommended Dilution
Variable
pH Range
8.5
VOC Content
0%
Flash Point
212 Degrees F
Standards
USDA
Cleaner Form
Liquid
pH Level
9
pH Value
Neutral
Description
Enzyme Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, pH Level 9, pH Value Neutral, Concentrated, Recommended Dilution Variable, Standards USDA, Color Tan, Flash Point 212 Degrees F, Fragrance Fresh, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.