Floor Finish/ Sealer, 1 gal, PK4
Mfr # 120220
Zoro # G0552085
product price: $372.99
/pk 4, $93.25/ea
Free Shipping & Returns
Key Features
Size
1 gal
Solids Content
0 %
Coverage per Gallon
2000 sq ft
Dry Time
30 min
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120220
Zoro #
G0552085
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Item
Floor Finish
Solids Content
0 %
Coverage per Gallon
2000 sq ft
Dry Time
30 min
Recommended Dilution
Ready to Use
Maintenance Frequency
Low
Flash Point
200 Degrees F
Maximum Coverage Area
2,000 sq ft
Biodegradable
Yes
VOC Content
1%
Maximum Drying Time
30 min
pH Value
Neutral
Minimum Coverage Area
2,000 sq ft
pH Level
9
Cleaner Form
Liquid
Container Type
Jug
Properties
Biodegradable
Description
Floor Finish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Maximum Drying Time 30 min, pH Level 9, pH Value Neutral, Properties Biodegradable, Ready to Use, VOC Content 1 Percent, Flash Point 200 Degrees F, Maintenance Frequency Low, Maximum Coverage Area 2,000 sq ft, Minimum Coverage Area 2,000 sq ft, Recommended Dilution Ready to Use, Solids Content 0 Percent, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.