Neutral pH Floor Cleaner, 1 gal, PK4
Mfr # 1100867
Zoro # G0552155
product price: $88.19
/pk 4, $22.05/ea
Free Shipping & Returns
Key Features
Form
Liquid
Size
1 gal
Color
Yellow
Fragrance
Citrus
Container Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100867
Zoro #
G0552155
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Item
Neutral Floor Cleaner
Form
Liquid
Color
Yellow
Fragrance
Citrus
Container Type
Jug
Recommended Dilution
Variable
Standards
Navy Approved
VOC Content
0%
Maintenance Frequency
1 Day
Flash Point
200 Degrees F
pH Range
7
Primary Chemical
Alcohol
Cleaner Form
Liquid
Properties
Biodegradable
pH Level
7
pH Value
Neutral
Biodegradable
Yes
Description
Neutral Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, pH Level 7, pH Value Neutral, Properties Biodegradable, Ready to Use, Recommended Dilution Variable, Color Yellow, Flash Point 200 Degrees F, Fragrance Citrus, VOC Content 0 Percent, Primary Chemical Alcohol, Maintenance Frequency 1 Day, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.