Zoro Homepage

Hard Candies, Caramel, Individually Wrapped, 2.75 oz

  • Mfr # SUL831498

  • Zoro # G715510174


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Gluten Free
No
Kosher
No
Contains Nuts
Yes
Flavor
Caramel
Packaging Type
Individually Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUL831498
Zoro #
G715510174
UPC #
72799831400
Country of Origin
United States

Details

Gluten Free
No
Kosher
No
Contains Nuts
Yes
Item
Candy
Flavor
Caramel
Packaging Type
Individually Wrapped
Contains Dairy
Yes
Food Type
Hard Candy
Sugar Free
Yes

Description

Fill up your candy jar with these mouthwatering Werther's hard candies. Werther's Original Hard Candy is silky smooth and comes individually wrapped. These German made caramels are the ideal hard candy for your candy jar. Looking for a satisfying treat with rich caramel taste? These Werther's Caramels are exactly what you need!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.