Shop WERTHERS ORIGINAL
See all product information
Create Account
WOH12 Candy, Caramel, 5.5 oz
- Mfr # 399554
- Zoro # G623562135
product price:Â
$
8.15
/ea
Sold in multiples of 12 for
$97.80
Key Features
Flavor
Caramel
Net Content
5.5 oz
Ingredients
Butter Cane Sugar Syrup Condensed Whey Cream Glucose Syrup (From Wheat or Corn) Salt Soy Lecithin Emulsifier and Artificial Flavor Sugar
Nutritional Information
70 Calories 1 g Total Fat 5 mg Cholesterol 60 mg Sodium 14 g Carbohydrate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 399554
- Zoro #
- G623562135
- UPC #
- 072799008611
- Country of Origin
- United States
- Flavor
- Caramel
- Net Content
- 5.5 oz
- Ingredients
- Butter Cane Sugar Syrup Condensed Whey Cream Glucose Syrup (From Wheat or Corn) Salt Soy Lecithin Emulsifier and Artificial Flavor Sugar
- Nutritional Information
- 70 Calories 1 g Total Fat 5 mg Cholesterol 60 mg Sodium 14 g Carbohydrate
Description
Made with real butter and fresh cream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.