Back to Back Strut, 1-5/8 in x 2-3/4 in Channel Size, 304 Stainless Steel

  • Mfr # W301ST30420

  • Zoro # G1015224


product price:  $1,130.99
/ea
Additional $750.00 delivery surcharge applies per item.
See details

Key Features

Strut Channel Size
1-5/8 in x 2-3/4 in
Material
304 Stainless Steel
Length
20 ft
Overall Width
1-5/8 in
Overall Height
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W301ST30420
Zoro #
G1015224
UPC #
840722138359
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 2-3/4 in
Length
20 ft
Overall Width
1-5/8 in
Overall Height
2-3/4 in
Overall Length
20 ft.

Details

Item
Back to Back Strut
Material
304 Stainless Steel
Gauge
12 ga
Finish
Plain

Description

Strut Channel Combination,304, 12 Gauge, 1-5/8" X 2-3/4"20'

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.