Shop WESANCO

Single Channel Strut, Half Slotted, 1-5/8 in x 13/16 in Channel Size

  • Mfr # W400SSPG10
  • Zoro # G1015495

product price: 
$
30.29
/ea

Key Features

Slot Type
Half Slotted
Strut Channel Size
1-5/8 in x 13/16 in
Length
10 ft
Overall Length
10 ft.
Gauge
16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W400SSPG10
Zoro #
G1015495
UPC #
840722138762
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 13/16 in
Length
10 ft
Overall Length
10 ft.
Overall Width
1-5/8 in
Overall Height
13/16 in

Details

Item
Single Channel Strut
Slot Type
Half Slotted
Gauge
16

Description

PG Strut,ShortSlots,1-5/8x13/16 In.,10 ft.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.