Shop WESANCO
See all product information
Create Account
Single Channel Strut, Punched, 1-5/8 in x 2-7/16 in Channel Size
- Mfr # W100HPG10
- Zoro # G1012975
product price:Â
$
80.15
/ea
Key Features
Slot Type
Punched
Strut Channel Size
1-5/8 in x 2-7/16 in
Length
10 ft
Overall Length
10 ft.
Gauge
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W100HPG10
- Zoro #
- G1012975
- UPC #
- 840722135785
- Country of Origin
- United States
- Item
- Single Channel Strut
- Slot Type
- Punched
- Gauge
- 12
Description
Pre-Galvanized Strut Channel w/ Holes, 12 Gauge, 1-5/8" X 2-7/16"10'