Shop AMERICAN FITTINGS
See all product information
Create Account
Connectors, 5PK
- Mfr # EC755BUS
- Zoro # G622984174
product price:Â
$
15.99
/pk of 5, $3.20/ea
Key Features
Material
Zinc Plated Steel
Overall Length
2.938 in
Pipe Dia. (In.)
3.188 in
Trade Size
2 in
Standards
UL (Canada and US)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC755BUS
- Zoro #
- G622984174
- UPC #
- -
- Country of Origin
- United States
- Material
- Zinc Plated Steel
- Standards
- UL (Canada and US)
- Type
- Compression
- Application
- EMT Conduit
Dimensions
- Overall Length
- 2.938 in
- Pipe Dia. (In.)
- 3.188 in
- Trade Size
- 2 in
Description
2", Zinc Plated Chromate Solid Alloy Steel, Concrete Tight, Insulated Throat, Compression, EMT Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.