Zoro Homepage

Single Channel Strut, Half Slotted, 316 Stainless Steel, Plain

  • Mfr # W500SSST31620

  • Zoro # G1016049


product price: $215.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Slot Type
Half Slotted
Strut Channel Size
1-5/8 in x 13/16 in
Material
316 Stainless Steel
Gauge
14
Overall Width
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W500SSST31620
Zoro #
G1016049
UPC #
840722139455
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 13/16 in
Length
20 ft
Overall Width
1-5/8 in
Overall Height
13/16 in
Overall Length
20 ft.

Details

Item
Single Channel Strut
Slot Type
Half Slotted
Material
316 Stainless Steel
Gauge
14
Finish
Plain

Description

Strut Channel w/ Short Slots, 316, 14 Gauge, 1-5/8" X 13/16"20'

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.