Shop WESANCO
See all product information
Create Account
Single Channel Strut, Long Slotted, 1-5/8 in x 13/16 in Channel Size, Gold
- Mfr # W500SLGOLD10
- Zoro # G1016021
product price:Â
$
31.49
/ea
Key Features
Slot Type
Long Slotted
Strut Channel Size
1-5/8 in x 13/16 in
Color
Gold
Length
10 ft
Overall Length
10 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W500SLGOLD10
- Zoro #
- G1016021
- UPC #
- 840722139288
- Country of Origin
- United States
Dimensions
- Strut Channel Size
- 1-5/8 in x 13/16 in
- Length
- 10 ft
- Overall Length
- 10 ft.
- Overall Width
- 1-5/8 in
- Overall Height
- 13/16 in
Details
- Item
- Single Channel Strut
- Slot Type
- Long Slotted
- Color
- Gold
- Gauge
- 14
Description
Gold Strut Channel w/ Long Slots, 14 Gauge, 1-5/8" X 13/16"10'
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.