Single Channel Strut, Punched, 1-5/8 in x 13/16 in Channel Size, Green

  • Mfr # W400HGR20

  • Zoro # G1015242


product price: $75.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

Slot Type
Punched
Strut Channel Size
1-5/8 in x 13/16 in
Color
Green
Length
20 ft
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W400HGR20
Zoro #
G1015242
UPC #
840722138519
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 13/16 in
Length
20 ft
Overall Width
1-5/8 in
Overall Height
13/16 in
Overall Length
20 ft.

Details

Item
Single Channel Strut
Slot Type
Punched
Color
Green
Gauge
16

Description

Green Strut Channel w/ Holes, 16 Gauge, 1-5/8" X 13/16"20'

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.