Shop WESANCO
See all product information
Create Account
Single Channel Strut, Slotted, 1-5/8 in x 7/8 in Channel Size
- Mfr # W900SSPG48IN
- Zoro # G1007113
product price:Â
$
18.15
/ea
Key Features
Slot Type
Slotted
Strut Channel Size
1-5/8 in x 7/8 in
Overall Length
4 ft.
Gauge
12
Overall Width
1-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W900SSPG48IN
- Zoro #
- G1007113
- UPC #
- 840722166062
- Country of Origin
- United States
- Item
- Single Channel Strut
- Slot Type
- Slotted
- Gauge
- 12
Dimensions
- Strut Channel Size
- 1-5/8 in x 7/8 in
- Length
- 48 in
- Overall Length
- 4 ft.
- Overall Width
- 1-5/8 in
- Overall Height
- 7/8 in
Description
PG 1-5/8x7/8 In.,Slotted Strut,48 In.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.