Zoro Homepage

Single Channel Strut, Solid, 1-5/8 in x 1-5/8 in Channel Size, Aluminum

  • Mfr # W200AL30IN

  • Zoro # G1006553


product price: $26.95
/ea

Key Features

Slot Type
Solid
Strut Channel Size
1-5/8 in x 1-5/8 in
Material
Aluminum
Length
30 in
Gauge
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W200AL30IN
Zoro #
G1006553
UPC #
840722166093
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 1-5/8 in
Length
30 in
Overall Width
1-5/8 in
Overall Height
1-5/8 in
Overall Length
2-1/2 ft.

Details

Item
Single Channel Strut
Slot Type
Solid
Material
Aluminum
Gauge
12

Description

AL1-5/8x1-5/8 In.,Solid Strut,30 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.