Zoro Homepage

Single Channel Strut, Solid, 304 Stainless Steel, Plain

  • Mfr # W500ST30424IN

  • Zoro # G1007280


product price: $28.95
/ea

Key Features

Slot Type
Solid
Strut Channel Size
1-5/8 in x 13/16 in
Material
304 Stainless Steel
Gauge
14
Overall Width
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W500ST30424IN
Zoro #
G1007280
UPC #
840722165621
Country of Origin
United States

Dimensions

Strut Channel Size
1-5/8 in x 13/16 in
Length
24 in
Overall Width
1-5/8 in
Overall Height
13/16 in
Overall Length
2 ft.

Details

Item
Single Channel Strut
Slot Type
Solid
Material
304 Stainless Steel
Gauge
14
Finish
Plain

Description

Solid Strut,24 In.,304,1-5/8x13/16 In.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.