Shop WESANCO
See all product information
Create Account
Single Channel Strut, Half Slotted, 316 Stainless Steel, Plain
- Mfr # W100SSST31610
- Zoro # G1013133
product price:Â
$
446.45
/ea
Free Shipping & Returns
Key Features
Slot Type
Half Slotted
Strut Channel Size
1-5/8 in x 2-7/16 in
Material
316 Stainless Steel
Overall Length
10 ft.
Gauge
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W100SSST31610
- Zoro #
- G1013133
- UPC #
- 840722135945
- Country of Origin
- United States
- Item
- Single Channel Strut
- Slot Type
- Half Slotted
- Material
- 316 Stainless Steel
- Gauge
- 12
- Finish
- Plain
Description
Strut Channel w/ Short Slots, 316, 12 Gauge, 1-5/8" X 2-7/16"10'