054231 PE Pneumatic Tire Wheel Kit Cobra-Lite Components

  • Mfr # 54231
  • Zoro # G903968534
product price: 
$
117.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54231
Zoro #
G903968534
UPC #
-
Country of Origin
China

Description

  • Material of Construction: Steel/Rubber.
  • Made in China.
  • Front Wheel Size: 10.
  • Front Wheel Type: Pneumatic.
  • Options: 055143, 050222, 220119, 151512, 151511, 151510, 052512,052510, 151547, 153855, 153897, 151523, 151521, 151533, 220287, 220286, 220285, 220506, 054062.
  • Manual.
  • Assembly Require: Yes.
  • Cubic Ft: 3.05.
  • Wheel Kit with axle, 2 wheels and approprate hardware.
  • N/A: 90 Days.
  • Dimension: 3.5"W x 10"H x 3.5"D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews