Shop WESCO

272657 48 in. x 21 in. CPI Pallet Truck

  • Mfr # 272657
  • Zoro # G803900467

product price: 
$
1,408.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
272657
Zoro #
G803900467
UPC #
-
Country of Origin
China

Description

  • Forks are 48" long and 21" apart.
  • Adjustable fork connecting rods.
  • Overload bypass.
  • Rubber coated handle.
  • Entry and Exit Rollers.
  • Material of Construction: Steel.
  • Made in China.
  • Front Wheel Size: 7.
  • Front Wheel Type: Moldon Polyurethane.
  • Rear Wheel Size: 3.
  • Rear Wheel Type: Moldon Polyurethane.
  • Raised Height: 7.75.
  • Lowered Height: 2.9.
  • Manual.
  • Cubic Ft: 36.94.
  • Handle Type: Loop Handle.
  • Warranty: 2 Year Pump Warranty.
  • Dimension: 21"W x 48.25"H x 63"D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.