Shop WESCO

272765 27 in. x 48 in. Deluxe Lowboy Pallet Truck

  • Mfr # 272765
  • Zoro # G603900544

product price: 
$
2,413.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
272765
Zoro #
G603900544
UPC #
-
Country of Origin
China

Description

  • Forks 48" long and 27" apart.
  • Pump overload bypass.
  • Exit Rollers.
  • Tapered fork tips.
  • Rubber Coated Handle.
  • 200° steering.
  • 8 gauge 6" wide forks.
  • Adjustable fork tie rods.
  • Material of Construction: Steel.
  • Made in Taiwan.
  • Front Wheel Size: 6.
  • Front Wheel Type: Moldon Polyurethane.
  • Rear Wheel Size: 2.
  • Rear Wheel Type: Steel.
  • Raised Height: 6.25.
  • Lowered Height: 2.125.
  • Manual.
  • Cubic Ft: 45.77.
  • Handle Type: Loop Handle.
  • Warranty: 5 Year Pump Warrenty.
  • Dimension: 27"W x 46.5" x 63"D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.