Zoro Homepage

Bond/Ground Wire, Clip, Heavy Duty, 3 ft.

  • Mfr # 272033

  • Zoro # G9005701


product price: $41.69
/ea

Key Features

Insulation Color
Bare
Connector Type - Wire and Cable
(2) Alligator Clips
Wire Length
3 ft
Insulation Material (Wire and Cable)
Vinyl
Connector Type (Wire and Cable)
(2) Alligator Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272033
Zoro #
G9005701
UPC #
678655635764
Country of Origin
Taiwan, Province of China

Dimensions

Wire Length
3 ft
Conductor Size
8 AWG
Nominal Outside Dia.
5/32 in
Overall Length
3 ft
Nominal Outside Diameter
3/16 in

Details

Item
Bonding and Grounding Wire
Insulation Color
Bare
Connector Type - Wire and Cable
(2) Alligator Clips
Insulation Material (Wire and Cable)
Vinyl
Connector Type (Wire and Cable)
(2) Alligator Clips
Insulated / Uninsulated
Uninsulated
Wire and Cable Item
Bonding and Grounding Wire
Conductor Material
Galvanized Steel
Max. Amps
75.0 A
Clamp Opening Span
Alligator Clip 5/8 in
Insulated
No
Connector Type
(2) Alligator Clips
Insulation Material
None
Conductor Insulation Material
Uninsulated
Series
Wesco Bond Wire
Conductor Insulation Color
Bare
Maximum Current
75 A

Description

Bonding and Grounding Wire, Insulation Material None, Insulation Color Bare, Connector Type (2) Alligator Clips, Wire Length 3 ft, Insulated No, Nominal Outside Dia. 5/32 in, Clamp Opening Span Alligator Clip 5/8 in, Conductor Material Galvanized Steel, Terminal Screw Size Not Applicable, Max. Amps 75.0 A, Throat Depth Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.