Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Truck, 450 lb., Gray, 30x24x35-1/2"

  • Mfr # 272508

  • Zoro # G4470230


product price: $259.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Overall Height
30 in
Overall Length
35 1/2 in
Material
Plastic
Color
Gray
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272508
Zoro #
G4470230
UPC #
678655636457
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
35 1/2 in
Overall Width
24 in
Caster Wheel Dia.
5 in

Details

Material
Plastic
Color
Gray
Load Capacity
450 lb
Item
Box Truck
Caster Wheel Type
(2) Rigid, (2) Swivel

Description

Box Truck, Load Capacity 450 lb, Material Plastic, Overall Height 30 in, Overall Length 35 1/2 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.