Box Truck, 450 lb., Yellow, 30x24x35-1/2"

  • Mfr # 272512

  • Zoro # G4470398


product price: $290.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Overall Height
30 in
Overall Length
35 1/2 in
Material
Plastic
Color
Yellow
Load Capacity
450 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272512
Zoro #
G4470398
UPC #
678655636495
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Length
35 1/2 in
Overall Width
24 in
Caster Wheel Dia.
5 in
Length
35 in
Depth
29.75 in

Details

Material
Plastic
Color
Yellow
Load Capacity
450 lb
Item
Box Truck
Caster Wheel Type
(2) Rigid, (2) Swivel
Number of Caster Wheels
4
Caster Wheel Material
Polyurethane
Weight
43 lb

Description

Box Truck, Load Capacity 450 lb, Material Plastic, Overall Height 30 in, Overall Length 35 1/2 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.