Zoro Homepage

Box Truck, 550 lb., Blue, 35x28x38"

  • Mfr # 272514

  • Zoro # G4470221


product price: $420.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
38 in
Material
Plastic
Color
Blue
Load Capacity
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272514
Zoro #
G4470221
UPC #
678655636518
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
38 in
Overall Width
28 in
Caster Wheel Dia.
5 in

Details

Material
Plastic
Color
Blue
Load Capacity
550 lb
Item
Box Truck
Caster Wheel Material
Polyurethane
Number of Caster Wheels
4
Caster Wheel Type
(2) Rigid, (2) Swivel

Description

Box Truck, Load Capacity 550 lb, Material Plastic, Overall Height 35 in, Overall Length 38 in, Overall Width 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.