Zoro Homepage

Box Truck, 550 lb., Gray, 35x28x38"

  • Mfr # 272513

  • Zoro # G4470300


product price: $381.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
38 in
Material
Plastic
Color
Gray
Load Capacity
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272513
Zoro #
G4470300
UPC #
678655636501
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
38 in
Overall Width
28 in
Caster Wheel Dia.
5 in
Length
38 in
Depth
35 in

Details

Material
Plastic
Color
Gray
Load Capacity
550 lb
Item
Box Truck
Caster Wheel Type
(2) Rigid, (2) Swivel
Caster Wheel Material
Polyurethane
Number of Caster Wheels
4
Weight
50 lb

Description

Box Truck, Load Capacity 550 lb, Material Plastic, Overall Height 35 in, Overall Length 38 in, Overall Width 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.