Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Truck, 600 lb., Yellow, 40x34x46"

  • Mfr # 272527

  • Zoro # G4470282


product price: $405.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
40 in
Overall Length
46 in
Material
Plastic
Color
Yellow
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272527
Zoro #
G4470282
UPC #
678655636648
Country of Origin
United States

Dimensions

Overall Height
40 in
Overall Length
46 in
Overall Width
34 in
Caster Wheel Dia.
5 in

Details

Material
Plastic
Color
Yellow
Load Capacity
600 lb
Item
Box Truck
Caster Wheel Type
(2) Rigid, (2) Swivel

Description

Box Truck, Load Capacity 600 lb, Material Plastic, Overall Height 40 in, Overall Length 46 in, Overall Width 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.