Zoro Homepage

Caster, 3 1/2x1 1/4 In, For 3W220, 4W474

  • Mfr # 108303

  • Zoro # G2056783


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 1/4 in
For Use With Mfr. Model Number
260009
Type
3-1/2 x 1-1/4 in
Product Type
Caster
Weight
1.55 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108303
Zoro #
G2056783
UPC #
678655633746
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Overall Diameter
3 1/2 in

Details

Item
Caster
For Use With Mfr. Model Number
260009
Type
3-1/2 x 1-1/4 in
Product Type
Caster
Weight
1.55 lb
Caster Material
Rubber
Caster Maneuverability
Swivel
Compatible Product Type
Hydraulic Platform Lifts, Standard Platform Lifts
Compatible Manufacturer Model Number
260005, 260009

Description

Caster, Includes -, Type 3-1/2 x 1-1/4 In., For Use With 3W220, 4W474

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.