Commercial Thrifty Aluminum Tread Platform Truck, CQ3060

  • Mfr # 273604

  • Zoro # G1371616


product price:  $795.99
/ea
Free Shipping & Returns

Key Features

Depth
34 in
Weight
51.2 lb
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273604
Zoro #
G1371616
UPC #
678655671304
Country of Origin
China

Dimensions

Depth
34 in
Length
60 in

Details

Item
Commercial Thrifty Aluminum Tread Platfo
Weight
51.2 lb

Description

Commercial Thrifty Aluminum Tread Platfo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.