Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Lift, LLWPB

  • Mfr # 260163

  • Zoro # G1369787


product price: $1,216.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Length
29.25 in
Weight
152 lb
Depth
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260163
Zoro #
G1369787
UPC #
678655656448
Country of Origin
United States

Dimensions

Length
29.25 in
Depth
58 in

Details

Item
Lifting Equipment Accessories
Weight
152 lb

Description

Cylinder Lift,LLWPB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.