Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light, 24in Arm Reach, 150/300 W

  • Mfr # 272224

  • Zoro # G4832161


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
incandescent
Lamp Watts
150/300
Voltage
115 V
Lumens
1,545 lm
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272224
Zoro #
G4832161
UPC #
678655636112
Country of Origin
Taiwan, Province of China

Dimensions

Arm Length
24 in
Cord Length
10 ft
Square Tubing Size
1 1/2 in
Head Diameter
8 in
Power Cord Length
10 ft

Details

Item
Dock Light
Lamp Type
incandescent
Lamp Watts
150/300
Voltage
115 V
Lumens
1,545 lm
Lamp Included
No
Number of Arms
2
Standards
UL
Switch Type
Toggle
Finish
Yellow Enamel, Brass Plated
Swivel Angle
180 Degrees
Lighthead Material
Steel
Reflector Material
Steel
Mounting Type
Wall
Lighting Technology
Bulb Dependent
Head Material Finish
Brass Plated
Bulb Wattage
150/300 W
Head Material
Steel
Arm Swivel Angle
180 Degrees
Arm Reach
24 in
IP Rating
Not Rated
For Location
Indoor
Operating Voltage
120V AC
Includes Bulb
No
For Bulb Type Number
PAR-38, R40
Arm Design
Non-Articulating

Description

Dock Light, Arm Reach 24 in, Arm Swivel Angle 180 Degrees , Bulb Wattage 150/300 W, Head Depth Not Applicable, Head Width Not Applicable, Includes Bulb No, Lighting Technology Bulb Dependent, Operating Voltage 120V AC, Power Cord Length 10 ft, Arm Design Non-Articulating, For Location Indoor, IP Rating Not Rated, For Bulb Type Number PAR-38, R40, Head Diameter 8 in, Head Material Steel, Head Material Finish Brass Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.