Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Seal, 8 ft W x 10 ft H Door Fit

  • Mfr # DS-96120-20-P

  • Zoro # G808449442


product price: $1,511.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Height
12 ft
Material
Nylon Reinforced Vinyl
Includes
Installation Hardware to Connect Seals, Wear Pleats
Dock Seal Item
Dock Seal with Pleats
Fits Door Height
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-96120-20-P
Zoro #
G808449442
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 ft
Fits Door Height
10 ft
Fits Door Width
8 ft
Overall Width
8 ft
Side Width
3/4 ft
Header Height
2 ft
Compatible Door Height - Maximum
10 ft
Compatible Door Width - Minimum
8 ft
Compatible Door Height - Minimum
10 ft
Projection Depth
1 5/8 ft
Compatible Door Width - Maximum
8 ft

Details

Item
Dock Seal
Material
Nylon Reinforced Vinyl
Includes
Installation Hardware to Connect Seals, Wear Pleats
Dock Seal Item
Dock Seal with Pleats
Projection
20 in
Product Type
Dock Seal
Backing Material
Wood

Description

Dock Seal with Pleats, 20 in Projection, Fits Door Height 10 ft, Fits Door Width 8 ft, Overall Height 12 ft, Overall Width 8 ft, Header Height 2 ft, Side Width 3/4 ft, Material Nylon Reinforced Vinyl, Includes 120 in High Yellow Guide Strip, Mounting Hardware, Wear Pleats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.