Zoro Homepage

Drum Lifter, 1000 lb. Ld Cap., 73"Max.Lift

  • Mfr # 240063

  • Zoro # G4434880


product price: $1,498.99
/ea
Free Shipping & Returns

Key Features

For Use With
30, 55 gal Drums
Construction
Stainless Steel
Overall Length
27 in
Dia.
37 in
Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240063
Zoro #
G4434880
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27 in
Dia.
37 in
Overall Width
30 in
Lifting Eye Dia.
1 1/2 in
Overall Height
6 in
Manufacturers Warranty Length
1 yr
For Maximum Drum Diameter
37 in
Manufacturer Warranty Length
1 yr
Lifting Eye Diameter
1.5 in

Details

Item
Drum Lifter
For Use With
30, 55 gal Drums
Construction
Stainless Steel
Load Capacity
1,000 lb
Number of Drums
1
Drum Capacity
55 gal, 30
Finish
Unfinished
Max. Lift
73 in
Type
Stationary
Product Type
Drum Lifter
Features
Design Allows for of Drums into Overpacks, Three Point Contact of the Lifting Arms Prevents or Minimizes Deformation of the Drum and Provides More Secure Lifting
Housing Finish
Uncoated
Vertical Lift
73 in
For Container Type
Drums
For Drum Material
Plastic, Metal
For Drum Capacity
30 gal, 55 gal
For Drum Head Type
Closed Head, Open Head
For Number of Drums
1
Weight Capacity
1,000 lb
Housing Material
304 Stainless Steel

Description

Drum Lifter, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Plastic, Metal, For Maximum Drum Diameter 37 in, Overall Height 6 in, Overall Length 27 in, Overall Width 30 in, Vertical Lift 73 in, Weight Capacity 1,000 lb, Features Design Allows for of Drums into Overpacks, Three Point Contact of the Lifting Arms Prevents or Minimizes Deformation of the Drum and Provides More Secure Lifting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.