Electric High Lift Pallet Truck, NTEHL21

  • Mfr # 272460

  • Zoro # G1370724


product price:  $4,716.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48-1/2 in
Overall Length
60 in
Overall Width
21 in
Load Capacity
2200 lb
Fork Length
45in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272460
Zoro #
G1370724
UPC #
678655665686
Country of Origin
China

Dimensions

Overall Height
48-1/2 in
Overall Length
60 in
Overall Width
21 in
Fork Length
45in
Fork Width
6-1/2 in
Roller Dia.
3"
Length
60 in
Depth
48.5 in

Details

Load Capacity
2200 lb
Item
Pallet Truck
Roller Material
Polyurethane
Steering Arc
180 Degrees
Includes
Battery Charger
Voltage
12V
Features
Non Telescopic; Overload Bypass
Wheel Material
Polyurethane
Handle Material
Comfort Coated
Weight
367 lb

Description

Electric High Lift Pallet Truck,NTEHL21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.