Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric High Lift Pallet Truck, TEHL21

  • Mfr # 272939

  • Zoro # G2614779


product price: $4,869.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Height
48-1/2 in
Overall Length
60 in
Overall Width
21 in
Load Capacity
3000 lb
Wheel Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272939
Zoro #
G2614779
UPC #
678655668533
Country of Origin
China

Dimensions

Overall Height
48-1/2 in
Overall Length
60 in
Overall Width
21 in
Fork Width
6-1/2 in
Roller Dia.
3"
Fork Length
45in
Length
60 in
Depth
48.5 in

Details

Load Capacity
3000 lb
Item
Electric High Lift Pallet Truck
Wheel Material
Polyurethane
Steering Arc
180 Degrees
Includes
Battery Charger
Voltage
Battery: 12 V
Features
Overload Bypass; Telescopic
Roller Material
Polyurethane
Weight
344 lb

Description

Electric High Lift Pallet Truck,TEHL21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.