Zoro Homepage

Ergonomic Pallet Tilter Truck, ERPT PALL

  • Mfr # 272950

  • Zoro # G902002239


product price: $4,278.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Depth
44.25 in
Weight
392 lb
Length
51.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272950
Zoro #
G902002239
UPC #
678655668601
Country of Origin
China

Dimensions

Depth
44.25 in
Length
51.67 in

Details

Item
Ergonomic Pallet Tilter Truck,ERPT PALL
Weight
392 lb

Description

Ergonomic Pallet Tilter Truck,ERPT PALL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.