Zoro Homepage

Fork Extensions, FORK EXT 5X60, PR

  • Mfr # 272560

  • Zoro # G1370898


product price: $600.99
/pr
Free Shipping & Returns

Key Features

Length
63.38 in
Depth
2.38 in
Weight
108 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272560
Zoro #
G1370898
UPC #
678655665907
Country of Origin
China

Dimensions

Length
63.38 in
Depth
2.38 in

Details

Item
Fork Extensions,5x60,pr
Weight
108 lb

Description

Fork Extensions,5x60,pr, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.