Zoro Homepage

Four Wheel Forklift, 750 Lb., 54" Lift H

  • Mfr # 260009

  • Zoro # G6289567


product price: $1,448.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
60-1/2 in
Overall Width
22-1/2 in
Load Capacity
750 lb
Platform Length
22"
Depth
60.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260009
Zoro #
G6289567
UPC #
678655620753
Country of Origin
United States

Dimensions

Overall Height
60-1/2 in
Overall Width
22-1/2 in
Platform Length
22"
Depth
60.5 in
Length
32 in

Details

Load Capacity
750 lb
Item
Four Wheel Platform Lift
Weight
166 lb

Description

Four Wheel Platform Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.