Zoro Homepage

Galvanized Steel Pallet Truck, PT 27x48 GALVANIZED

  • Mfr # 272855

  • Zoro # G1371099


product price: $1,256.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Load Capacity
5500 lb
Wheel Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272855
Zoro #
G1371099
UPC #
678655683048
Country of Origin
China

Dimensions

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Fork Width
6-1/4 in
Roller Dia.
3"
Fork Length
48in
Depth
48 in
Length
63 in

Details

Load Capacity
5500 lb
Item
Galvanized Pallet Truck
Wheel Material
Nylon
Steering Arc
210 Degrees
Roller Material
Nylon
Handle Material
Galvanized Frame
Weight
166 lb

Description

Galvanized Steel Pallet Truck,PT 27x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.