Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Wire Caged Platform Truck

  • Mfr # 270461

  • Zoro # G1369848


product price: $1,003.49
/ea
Free Shipping & Returns

Key Features

Weight
124 lb
Depth
40 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270461
Zoro #
G1369848
UPC #
678655632206
Country of Origin
Taiwan, Province of China

Dimensions

Depth
40 in
Length
48 in

Details

Item
Heavy Duty Wire Caged Platform Truck
Weight
124 lb

Description

Heavy Duty Wire Caged Platform Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.