High Lift Pallet Truck, 27"x45" 2200 lb.

  • Mfr # 272461

  • Zoro # G6283897


product price:  $4,733.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48-1/2 in
Overall Length
63 in
Overall Width
27 in
Load Capacity
2200 lb
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272461
Zoro #
G6283897
UPC #
678655665693
Country of Origin
China

Dimensions

Overall Height
48-1/2 in
Overall Length
63 in
Overall Width
27 in
Roller Dia.
3"
Fork Width
6-1/2 in
Fork Length
45in
Length
60 in
Depth
48.5 in

Details

Load Capacity
2200 lb
Item
Electric High Lift
Voltage
12V
Features
Non Telescopic; Overload Bypass
Wheel Material
Polyurethane
Includes
Battery Charger
Roller Material
Polyurethane
Steering Arc
180 Degrees
Handle Material
Comfort Coated
Weight
372 lb

Description

Electric High-Lift, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.