Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Table, 60 x 30 x 30 In.

  • Mfr # 492128

  • Zoro # G9871933


product price: $2,448.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Lift Table Item
Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492128
Zoro #
G9871933
UPC #
678655638963
Country of Origin
United States

Dimensions

Lifting Height Max.
48 in
Lifting Height Min.
30 in
Platform Length
60 in
Overall Height
30 in
Overall Width
30 in
Platform Width
30 in
Caster Wheel Dia.
5 in
Overall Length
60 in
Wheel Diameter
5 in
Lifting Height per Pump
1/2 in
Cord Length
6 ft
Overall LxWxH
60 in x 30 in x 30 in
Maximum Lifting Height
48 in
Minimum Lifting Height
30 in
Platform LxW
60 in x 30 in

Details

Lift Table Item
Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
Lift Table Platform Style
Fixed
Load Capacity
2,000 lb
Item
Manual Mobile Post-Lift Table
Frame Material
Steel
Caster Material
Steel
Caster Wheel Type
(4) Swivel
Material
Steel
Wheel Material
Steel
Includes
Floor Locks
Number of Posts
2
Platform Gauge
10 ga
Battery Voltage
AC, DC
Operation
Manual
Fluid Type
AW32
Wheel Type
Solid
Charger Type
On-Board
Platform Type
Solid
Platform Material
Steel
Wheel/Tread Material
Steel
Brake Type
Floor Lock
Wheel Configuration
(4) Swivel with Floor Lock
Number of Lifting Posts
3

Description

Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 2,000 lb, Platform Material Steel, Platform Length 60 in, Platform Width 30 in, Overall Length 60 in, Overall Width 30 in, Overall Height 30 in, Minimum Lifting Height 30 in, Maximum Lifting Height 48 in, Wheel Configuration (4) Swivel with Floor Lock, Brake Type Floor Lock, Platform LxW 60 in x 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.