Zoro Homepage

LONG FORK PALLET TRUCK, PT59

  • Mfr # 273585

  • Zoro # G1371537


product price: $1,184.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Overall Length
75 in
Overall Width
27 in
Load Capacity
4400 lb
Wheel Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273585
Zoro #
G1371537
UPC #
678655684670
Country of Origin
China

Dimensions

Overall Height
48 in
Overall Length
75 in
Overall Width
27 in
Roller Dia.
3"
Fork Width
6 in
Fork Length
59in
Depth
49 in
Length
75 in

Details

Load Capacity
4400 lb
Item
Pallet Truck
Wheel Material
Polyurethane
Steering Arc
210 Degrees
Features
Overload Bypass
Roller Material
Load Wheel: Polyurethane; Entry Roller: Nylon
Handle Material
Rubber Coated
Weight
220 lb

Description

Long Fork Pallet Truck,pt59

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.