Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual High Lift Pallet Truck, TSHL21

  • Mfr # 272755

  • Zoro # G9253486


product price: $1,784.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Depth
48.5 in
Length
63 in
Weight
219 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272755
Zoro #
G9253486
UPC #
678655667277
Country of Origin
China

Dimensions

Depth
48.5 in
Length
63 in

Details

Item
Manual High Lift Pallet Truck,TSHL21
Weight
219 lb

Description

Manual High Lift Pallet Truck,TSHL21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.