Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual High Lift Pallet Truck, TSHL27

  • Mfr # 272754

  • Zoro # G9253468


product price: $1,503.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Weight
228 lb
Length
63 in
Depth
48.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272754
Zoro #
G9253468
UPC #
678655667260
Country of Origin
China

Dimensions

Length
63 in
Depth
48.5 in

Details

Item
Manual High Lift Pallet Truck,TSHL27
Weight
228 lb

Description

Manual High Lift Pallet Truck,TSHL27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.