Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260048
Zoro #
G9846277
UPC #
678655634989
Country of Origin
United States
Dimensions
Overall Height
80"
Platform Length
25"
Base Legs Inside Dia.
15"
Base Legs Outside Dia.
21"
Front Caster Dia.
3-1/8"
Platform Width
3"
Fork Length
25"
Lifting Height Max.
64"
Lifting Height Min.
1"
Details
Load Capacity
1000 lbs.
Item
Platform Lift
Caster Wheel Type
4
Load Center
15"
Description
Platform Lift, Load Capacity 1000 lbs., Platform Length 25 in, Platform Width 3 in, Load Center 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.