Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Jack, Entry/Exit, Rubber Coated

  • Mfr # 272778

  • Zoro # G4756175


product price: $995.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Color
Green
Load Capacity
5500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272778
Zoro #
G4756175
UPC #
678655636778
Country of Origin
China

Dimensions

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Roller Dia.
3"
Fork Height Raised
8"
Fork Length
48"
Fork Width
7"
Width Across Forks
27"
Width Between Forks
13"
Fork Height Lowered
3"
Main Wheel Size
8"
Depth
48 in
Length
63 in

Details

Color
Green
Load Capacity
5500 lb
Item
Pallet Jack
Handle
Rubber Coated
Wheel Material
Polyurethane/Nylon
Pallet Jack Style
Standard
Key Pallet Jack Feature
General Purpose
Construction
Steel
Finish
Powder Coated
Roller Material
Polyurethane
Steering Arc
180 Degrees
Bearings
Ball
Pallet Jack Operation
Manual
Features
Overload Bypass; Adjustable Fork Connecting Rods; Entry/ Exit Roller
Fork Style
Standard
Handle Material
Rubber Coated
Weight
176 lb

Description

5,500 lb, Fork Length 48 in, Fork Width 7 in, Width Across Forks 27 in, Width Between Forks 13 in, Overall Length 63 in, Overall Width 27 in, Overall Height 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.