Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Jack, Standard, 5500 lb.

  • Mfr # 272776

  • Zoro # G1964230


product price: $1,001.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Load Capacity
5500 lb
Fork Height Lowered
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272776
Zoro #
G1964230
UPC #
-
Country of Origin
China

Dimensions

Overall Height
48 in
Overall Length
63 in
Overall Width
27 in
Fork Height Lowered
3 in
Width Between Forks
13 in
Fork Height Raised
8 in
Fork Length
48in
Fork Width
7 in
Roller Dia.
3"
Length
63 in
Depth
48 in

Details

Load Capacity
5500 lb
Item
Pallet Jack
Pallet Jack Style
Standard
Roller Material
Polyurethane
Wheel Material
Polyurethane
Steering Arc
180 Degrees
Features
Overload Bypass; Adjustable Fork Connecting Rods; Entry/ Exit Roller
Fork Style
Standard
Handle Material
Rubber Coated
Weight
169 lb

Description

5,500 lb, Fork Length 48 in, Width Between Forks 13 in, Overall Length 63 in, Overall Width 27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.