Zoro Homepage

Pallet Truck, 27" x 42", 5500 lb. Cap.

  • Mfr # 272742

  • Zoro # G6275643


product price: $919.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
48 in
Overall Length
57 in
Overall Width
27 in
Load Capacity
5500 lb
Wheel Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272742
Zoro #
G6275643
UPC #
678655628056
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
48 in
Overall Length
57 in
Overall Width
27 in
Fork Length
42in
Fork Width
6 in
Roller Dia.
3"
Depth
48 in
Length
57 in

Details

Load Capacity
5500 lb
Item
Deluxe Pallet Truck
Wheel Material
Polyurethane
Features
Overload Bypass; Adjustable Fork Tie Rods; Exit Rollers; Tapered Fork Tips
Roller Material
Polyurethane
Steering Arc
200 Degrees
Handle Material
Rubber Coated
Weight
161 lb

Description

Deluxe Pallet Truck, Polyurethane Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.